Zoro Homepage

Retainer Clip

  • Mfr # 200-009JKNF

  • Zoro # G3627255


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Sub-Category
Repair Parts
Material
Stainless Steel
Finish
Silver
Standards
BAA Compliant
Overall Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-009JKNF
Zoro #
G3627255
UPC #
611943496418
Country of Origin
United States

Dimensions

Overall Height
1/16 in
Overall Length
1 1/4 in
Overall Width
1 11/16 in

Details

Sub-Category
Repair Parts
Material
Stainless Steel
Finish
Silver
Standards
BAA Compliant
Item
Cartridge Retaining Clip
Series
Repair Parts
Product Type
Cartridge Retaining Clip
Compatible Manufacturer Part Number
404-E74-317ABCP, 404-HZCW765ABCP, 405-HE74CWAB, 786-E65VPABCP, 786-E73XKABCP
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold
Compatible Series
404, 405

Description

Retainer Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.