Zoro Homepage

Retainer With Mro3 Us 2.0Gpm

  • Mfr # 621-013KJKRBF

  • Zoro # G0667165


product price: $24.39
/ea

Key Features

Sub-Category
Repair Parts
Material
Brass
Finish
Rough Brass
Standards
BAA Compliant
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-013KJKRBF
Zoro #
G0667165
UPC #
611943499297
Country of Origin
United Kingdom

Dimensions

Overall Height
1/2 in
Overall Length
5/8 in
Overall Width
5/8 in

Details

Sub-Category
Repair Parts
Material
Brass
Finish
Rough Brass
Standards
BAA Compliant
Item
Cartridge Retainer
Series
Repair Parts
Product Type
Cartridge Retainer
Compatible Series
621, SH-PB1
Compatible Manufacturer Part Number
621-LCP
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold

Description

Retainer With Mro3 Us 2.0Gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.