Retro-Fit Kit, Marathon(R)
Mfr # 2200-200KJKABCP
Zoro # G1170224
product price:Â $97.49
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Kits
Fits Brand
Chicago Faucets
Material
metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2200-200KJKABCP
Zoro #
G1170224
UPC #
611943469023
Country of Origin
United States
Details
Sub-Category
Repair Kits
Fits Brand
Chicago Faucets
Material
metal
Finish
Chrome
Material of Construction
Metal
Standards
BAA Compliant
Includes
Ceramic Cartridge, Hold-Down Nut, Internal Spin Caps
For Use With
Marathon(R) 2200 Series Faucets Manufactured Before September 2004
Item
Retro-Fit Kit
Body Material
Brass Plastic, Metal
Type
Marathon(R)
Product Type
Repair Kit
Compatible Manufacturer Part Number
2200 Series
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Description
Retro-Fit Kit, For Use With Mfr. Model Number 2200 Series, Includes Ceramic Cartridge, Hold-Down Nut, Internal Spin Caps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.