RH Ceramic Cartridge, Brass/SS, PK12
Mfr # 377-XKRHBL12JKABNF
Zoro # G6068237
product price:Â $546.99
/pk 12, $45.58/ea
Free Shipping & Returns
Key Features
Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377-XKRHBL12JKABNF
Zoro #
G6068237
UPC #
611943474485
Country of Origin
Taiwan, Province of China
Details
Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(12) Cartridges
For Use With
Manual Faucets
Item
Cartridge
Series
Quaturn
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Compatible Brand
Chicago Faucets
Turn Direction
Right Hand
For Water Temperature
Hot/Cold
Turn Angle
90 Degrees
Compatible Manufacturer Part Number
786-E3XKABCP
Description
Cartridge, Fits Brand Chicago Faucets, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.