Ring
Mfr # 313-040JKABNF
Zoro # G3628040
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Sub-Category
Repair Parts
Finish
Black
Standards
BAA Compliant
Thickness
1 1/2 in
Overall Height
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-040JKABNF
Zoro #
G3628040
UPC #
611943580834
Country of Origin
United States
Dimensions
Thickness
1 1/2 in
Overall Height
1/4 in
Overall Width
1 1/2 in
Details
Sub-Category
Repair Parts
Finish
Black
Standards
BAA Compliant
Item
Ring
Body Material
Elastomer
Product Type
O-Ring
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Spout
Compatible Manufacturer Part Number
910-GCP
Description
Ring, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.