Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser 3/8In X 23In

  • Mfr # 919-039JKABCP

  • Zoro # G0667786


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Material
Brass
Finish
Polished Chrome
Standards
Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372
Overall Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-039JKABCP
Zoro #
G0667786
UPC #
611943543921
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Sub-Category
Repair Parts
Material
Brass
Finish
Polished Chrome
Standards
Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372
Item
Sprayer Riser
Outlet Connection Gender
Male
Product Type
Sprayer Riser
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Compatible Manufacturer Part Number
920-LABCP
Compatible Brand
Chicago Faucets

Description

Riser 3/8In X 23In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.