Zoro Homepage

Screw, 420-020JKNF

  • Mfr # 420-020JKNF

  • Zoro # G3628305


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Sub-Category
Repair Parts
Material
Stainless Steel
Finish
Silver
Standards
Buy American Act Compliant
Includes
Vandal-Resistant Hex Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-020JKNF
Zoro #
G3628305
UPC #
611943280550
Country of Origin
China

Dimensions

Overall Height
7/16 in
Thread Size
#10-32
Thickness
7/16 in
Overall Width
7/16 in

Details

Sub-Category
Repair Parts
Material
Stainless Steel
Finish
Silver
Standards
Buy American Act Compliant
Includes
Vandal-Resistant Hex Screw
Item
Vandal Proof Screw
Body Material
Stainless Steel
Product Type
Screw
Compatible Faucet Component
Handle
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
895-ABCP
Thread Type
UNF
Thread Gender
Male

Description

Vandal Proof Screw, Includes Vandal-Resistant Hex Screw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.