Screw, 5/16-18 X .500
Mfr # 625-006JKNF
Zoro # G3628707
product price: $10.19
/eaKey Features
Sub-Category
Repair Parts
Finish
Silver
Standards
Buy American Act Compliant
Includes
Flat Head Screw
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625-006JKNF
Zoro #
G3628707
UPC #
611943496029
Country of Origin
China
Dimensions
Thickness
7/16 in
Thread Size
5/16
Overall Height
5/8 in
Overall Width
7/16 in
Details
Sub-Category
Repair Parts
Finish
Silver
Standards
Buy American Act Compliant
Includes
Flat Head Screw
Item
Flat Head Screw
Body Material
Stainless Steel
Product Type
Screw
Compatible Brand
Chicago Faucets
Thread Gender
Male
Compatible Manufacturer Part Number
625-775SLOABCP
Description
Flat Head Screw, Includes Flat Head Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.