Screw Assembly
Mfr # 224-009KJKABBNF
Zoro # G0666788
product price: $24.79
/eaKey Features
Sub-Category
Repair Parts
Finish
Black, Silver, White, Yellow
Standards
BAA Compliant
Body Material
Brass, Elastomer, Plastic
Thread Size
5/26
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224-009KJKABBNF
Zoro #
G0666788
UPC #
611943640835
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/26
Thickness
1 1/4 in
Overall Height
11/16 in
Overall Width
1 1/4 in
Details
Sub-Category
Repair Parts
Finish
Black, Silver, White, Yellow
Standards
BAA Compliant
Item
Face Plate Assembly
Body Material
Brass, Elastomer, Plastic
Product Type
Face Plate Assembly
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
E15JKABCP
Compatible Faucet Component
Outlet
Thread Gender
Male
Description
Face Plate Assembly, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.