Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.103.AB.1T

  • Zoro # G3306326


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Height
11-1/4"
Application
Commercial
Finish
Polished Chrome
Faucet Spout
Rigid/Swing
CEC Compliant
CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.103.AB.1T
Zoro #
G3306326
UPC #
611943474201
Country of Origin
United States

Dimensions

Height
11-1/4"
Connection Size
3/8" Female Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Spout Length
5 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
11 3/8 in
Water Inlet Connection Size
3/8 in
Hose Length
16"
Overall Width
2 1/2 in
Spout Height - Maximum
11 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
7 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Faucet Spout
Rigid/Swing
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Body Material
Cast Brass
Flow Outlet Type (Faucet)
Laminar
Number of Holes
1
Battery Charger CEC Compliant
CEC Compliant
Flow Rate
0.5 gpm
Faucet Finish
Chrome
Includes
Mounting Hardware
Voltage
12V AC
Power Source
Hardwired
Commercial / Residential
Commercial
Faucet Type
Bathroom Sink Faucet
Mounting Type
Deck Mount
Sensor Range
3 in to 13 in
Flow Outlet Type - Faucet
Laminar
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Mounting Hole Center to Center
Single Hole
Drain Type
None
Faucet Handle Type
None
Residential / Commercial
Commercial
Connection
3/8" Female Compression
Ligature Resistant
No
Faucet Operation
Sensor
Faucet Spout Shape
Gooseneck
Valve Type
Metering
ADA Compliant
Yes
Number of Handles
0
Flow Outlet Type
Laminar
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliance
ADA Compliant
Series
HyTronic Gooseneck
Type
Electronic
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Solenoid Valve
Spout Reach
5 1/4 in
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Activation
Motion Sensor
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Material of Construction
Cast Brass
Sensor Type
Adjustable
Outlet Type
Laminar
Sensor Range - Maximum
13 in
Pressure - Maximum
125 psi
Includes Drain
Drain Not Included
Sensor Range - Minimum
3 in
Product Type
Sensor Faucet
Spout Shape
Gooseneck
Inlet Connection Type
Compression
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Time Out
40 sec
Operation Method
Motion Sensor
For Location
Bathroom
Spout Style
Fixed
Includes Transformer
Transformer Not Included
Temperature Control Method
Mixing Valve Not Included
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
CEC Compliance
CEC Compliant
Water Supply Type
Single Tempered Line
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Number of Mounting Holes
1
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
40 Degrees F

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source AC Powered, Voltage 12V, Spout Length 5-3/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.