Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.113.AB.1T

  • Zoro # G2762024


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Height
11-3/8"
Application
Commercial
Finish
Polished Chrome
ADA Compliant
Yes
Faucet Type
Bathroom Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.113.AB.1T
Zoro #
G2762024
UPC #
611943474218
Country of Origin
United States

Dimensions

Height
11-3/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Connection Size
3/8" Female Compression
Spout Length
5 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
11 3/8 in
Hose Length
16"
Overall Width
2 1/2 in
Spout Height - Maximum
11 3/8 in
Spout Outlet Height
7 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
ADA Compliant
Yes
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Spout
Rigid
Residential / Commercial
Commercial
Commercial / Residential
Commercial
Valve Type
Metering
Faucet Spout Shape
Gooseneck
Flow Outlet Type (Faucet)
Laminar
CEC Compliant
CEC Compliant
Ligature Resistant
No
Voltage
12V AC
Mounting Type - Faucet
Deck
Number of Handles
0
Flow Rate
0.5 gpm
Faucet Operation
Sensor
Faucet Handle Type
None
Includes
Mounting Hardware
Series
HyTronic Gooseneck
Number of Holes
1
Mounting Type
Deck Mount
Flow Outlet Type
Laminar
Power Source
Hardwired
Drain Type
None
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Laminar
Mounting Hole Center to Center
Single Hole
Body Material
Cast Brass
Sensor Range
3 in to 13 in
Temp. Control
Yes
Faucet Finish
Chrome
Connection
3/8" Female Compression
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Battery Charger CEC Compliant
CEC Compliant
Features
Bluetooth Compatible
Type
Electronic
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
Adjustable Temperature
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Spout Reach
5 1/4 in
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Material of Construction
Cast Brass
Sensor Type
Adjustable
Outlet Type
Laminar
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Temperature Control Method
Above Deck Mixing Valve
Spout Shape
Gooseneck
Pressure - Maximum
125 psi
Sensor Range - Minimum
3 in
Spout Style
Fixed
Inlet Connection Type
Compression
Includes Handle
Handle Not Included
CEC Compliance
CEC Compliant
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Flow Type
Spray
For Location
Bathroom
Number of Mounting Holes
1
Includes Transformer
Transformer Not Included
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
Sensor Range - Maximum
13 in
Time Out
40 sec

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source AC Powered, Voltage 12V, Spout Length 5-3/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.