Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.204.AB.1T

  • Zoro # G3303894


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Height
12"
Application
Commercial
Finish
Polished Chrome
Number of Handles
0
Valve Type
Metering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.204.AB.1T
Zoro #
G3303894
UPC #
611943474287
Country of Origin
United States

Dimensions

Height
12"
Spout Length
5 3/8 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Connection Size
3/8" Female Compression
Max. Installation Surface Thickness
1 1/2 in
Spout Height
12 in
Water Inlet Connection Size
3/8 in
Hose Length
16"
Overall Width
2 1/2 in
Spout Height - Maximum
12 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Number of Handles
0
Valve Type
Metering
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
ADA Compliance
ADA Compliant
Connection
3/8" Female Compression
Faucet Handle Type
None
Mounting Type (Faucet)
Wall
Faucet Finish
Chrome
Number of Holes
1
Mounting Type - Faucet
Wall
Voltage
6V DC
Faucet Spout
Rigid
Flow Outlet Type - Faucet
Laminar
Mounting Hole Center to Center
Single Hole
Faucet Type
Bathroom Sink Faucet
Commercial / Residential
Commercial
Flow Outlet Type
Laminar
ADA Compliant
Yes
Power Source
Battery
CEC Compliant
CEC Compliant
Amps
2 A
Series
HyTronic Gooseneck
Battery Charger CEC Compliant
CEC Compliant
Body Material
Cast Brass
Flow Outlet Type (Faucet)
Laminar
Temp. Control
No
Drain Type
None
Sensor Range
3 in to 13 in
Faucet Operation
Sensor
Faucet Spout Shape
Gooseneck
Flow Rate
0.5 gpm
Vandal Resistant Features
Vandal Resistant Outlet
Mounting Type
Deck Mount
Ligature Resistant
No
Residential / Commercial
Commercial
Includes
Mounting Hardware
Type
Electronic
Features
Bluetooth Compatible
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 1/4 in
Valve Type - Faucets
Solenoid Valve
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Brass
Material of Construction
Cast Brass
Battery Type
CRP2
Sensor Type
Adjustable
Outlet Type
Laminar
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Ligature Resistance
Not Ligature-Resistant
Time Out
40 sec
CEC Compliance
CEC Compliant
For Location
Bathroom
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Flow Type
Spray
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Spout Shape
Gooseneck
Temperature - Maximum
140 Degrees F
Sensor Range - Minimum
3 in
Includes Transformer
Transformer Not Included
Temperature Control Method
Above Deck Mixing Valve
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
Number of Mounting Holes
1
Spout Style
Fixed
Sensor Range - Maximum
13 in
Water Supply Type
Single Tempered Line

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Wall, Power Source Battery, Voltage 6V, Spout Length 5-3/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.