Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # EQ-A11C-11ABCP

  • Zoro # G2756962


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Height
5-7/8"
Application
Commercial
Finish
Polished Chrome
Faucet Handle Type
None
Battery Charger CEC Compliant
CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A11C-11ABCP
Zoro #
G2756962
UPC #
611943127770
Country of Origin
United States

Dimensions

Height
5-7/8"
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Length
4 1/2 in
Spout Height
5 7/8 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
2 in
Spout Height - Maximum
5 7/8 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
3 in
For Mounting Hole Diameter - Minimum
1 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Faucet Handle Type
None
Battery Charger CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Body Material
Cast Brass
Number of Holes
1
Faucet Spout Shape
Mid Arc
Flow Outlet Type (Faucet)
Spray
Mounting Hole Center to Center
Single Hole
Commercial / Residential
Commercial
Faucet Finish
Chrome
Drain Type
None
Flow Rate
0.35 gpm
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Voltage
6V DC
Flow Outlet Type - Faucet
Spray
Residential / Commercial
Commercial
Power Source
Battery
ADA Compliant
Yes
Mounting Type - Faucet
Deck
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
CEC Compliant
CEC Compliant
Replacement Cartridge
None
Ligature Resistant
No
Number of Handles
0
Temp. Control
No
Faucet Type
Bathroom Sink Faucet
Sensor Range
Self Adjusting
Series
EQ Curved
Faucet Operation
Sensor
Connection
3/8" Female Compression
Valve Type
Solenoid
Features
Bluetooth Compatible
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Mounting Type
Deck Mount
Flow Outlet Type
Non Aerating Spray
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Spout Reach
4 1/2 in
Valve Type - Faucets
Solenoid Valve
Sensor Type
Self-Adjusting
Battery Type
AA
Number of Batteries
4
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Sensor Range - Maximum
13 in
Temperature - Maximum
180 Degrees F
Temperature - Minimum
110 Degrees F
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Flow Type
Spray
Includes Batteries
Batteries Included
Spout Style
Fixed
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.35 gpm
For Location
Bathroom
Water Supply Type
Single Tempered Line
Inlet Connection Type
Compression
Sensor Range - Minimum
3 in
CEC Compliance
CEC Compliant
Inlet Connection Gender
Female
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Number of Mounting Holes
1
Spout Shape
Arc
Includes Handle
Handle Not Included
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Time Out
10 sec
Includes Transformer
Transformer Not Included
Includes Drain
Drain Not Included
Ligature Resistance
Not Ligature-Resistant

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Female Compression, 0.35 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 4-1/2 In., Sensor Range Self Adjusting, Valve Type Solenoid, Faucet Finish Chrome, Height 5-7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.