Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # EQ-A11C-13ABCP

  • Zoro # G2756971


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Height
5-7/8"
Application
Commercial
Finish
Polished Chrome
Drain Type
None
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A11C-13ABCP
Zoro #
G2756971
UPC #
611943127817
Country of Origin
United States

Dimensions

Height
5-7/8"
Spout Length
4 1/2 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Water Inlet Connection Size
3/8 in
Spout Height
5 7/8 in
Max. Installation Surface Thickness
1 1/2 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
3 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 7/8 in
Overall Width
2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Drain Type
None
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
CEC Compliant
CEC Compliant
Valve Type
Solenoid
Battery Charger CEC Compliant
CEC Compliant
Faucet Handle Type
None
Includes
Mounting Hardware
Voltage
6V DC
Faucet Operation
Sensor
ADA Compliant
Yes
Number of Holes
1
Residential / Commercial
Commercial
Ligature Resistant
No
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Spray
Mounting Type - Faucet
Deck
Number of Handles
0
Faucet Finish
Chrome
Faucet Spout Shape
Mid Arc
Faucet Type
Bathroom Sink Faucet
Power Source
Battery
Connection
3/8" Female Compression
Flow Rate
0.35 gpm
Replacement Cartridge
None
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Spray
Sensor Range
Self Adjusting
Commercial / Residential
Commercial
Body Material
Cast Brass
Series
EQ Curved
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Mounting Type
Deck Mount
Features
Bluetooth Compatible
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
4 1/2 in
Faucet Activation
Motion Sensor
Temperature Control
Adjustable Temperature
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Valve Type - Faucets
Solenoid Valve
Battery Type
AA
Sensor Type
Self-Adjusting
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Flow Type
Spray
Inlet Connection Gender
Female
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.35 gpm
Spout Shape
Arc
Spout Style
Fixed
Time Out
10 sec
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Sensor Range - Minimum
3 in
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
For Location
Bathroom
Temperature - Maximum
180 Degrees F
Inlet Connection Type
Compression
Includes Handle
Handle Not Included
Temperature - Minimum
100 Degrees F
Includes Transformer
Transformer Not Included
Pressure - Maximum
125 psi
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
13 in
Product Type
Sensor Faucet
Number of Mounting Holes
1
Water Supply Type
Hot and Cold Lines
Number of Batteries
4
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Female Compression, 0.35 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 4-1/2 In., Sensor Range Self Adjusting, Valve Type Solenoid, Faucet Finish Chrome, Height 5-7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.