Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # WWG116.112.AB.1T

  • Zoro # G2523701


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Height
7-1/2"
Application
Commercial
Finish
Polished Chrome
ADA Compliant
Yes
Battery Charger CEC Compliant
CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.112.AB.1T
Zoro #
G2523701
UPC #
611943474126
Country of Origin
United States

Dimensions

Height
7-1/2"
Spout Length
5 1/8 in
Connection Size
3/8" Female Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Spout Height
7 1/2 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Hose Length
16"
Overall Width
2 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
6 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
ADA Compliant
Yes
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Number of Handles
0
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Spout Shape
Mid Arc
Series
HyTronic Contemporary
Voltage
12V AC
Valve Type
Metering
Sensor Range
3 in to 13 in
CEC Compliant
CEC Compliant
Flow Rate
0.5 gpm
Flow Outlet Type - Faucet
Laminar
Faucet Spout
Rigid
Commercial / Residential
Commercial
Connection
3/8" Female Compression
Faucet Handle Type
None
Drain Type
None
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Ligature Resistant
No
Flow Outlet Type (Faucet)
Laminar
Temp. Control
No
Mounting Hole Center to Center
Single Hole
Body Material
Cast Brass
Mounting Type
Deck Mount
Power Source
Hardwired
Faucet Operation
Sensor
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Number of Holes
1
Residential / Commercial
Commercial
Flow Outlet Type
Laminar
Features
Bluetooth Compatible
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
Electronic
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Spout Reach
5 1/8 in
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Material of Construction
Cast Brass
Sensor Type
Adjustable
Outlet Type
Laminar
Operation Method
Motion Sensor
Temperature - Minimum
40 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
0.35 gpm
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Spout Style
Fixed
For Location
Bathroom
Inlet Connection Type
Compression
Sensor Range - Maximum
13 in
Time Out
40 sec
Includes Transformer
Transformer Not Included
Product Type
Sensor Faucet
Pressure - Maximum
125 psi
Spout Shape
Arc
Water Supply Type
Hot and Cold Lines
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Sensor Range - Minimum
3 in
Temperature Control Method
Above Deck Mixing Valve
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Includes Drain
Drain Not Included
Includes Handle
Handle Not Included

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source AC Powered, Voltage 12V, Spout Length 5-1/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.