Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # WWG116.201.AB.1T

  • Zoro # G3625045


product price: $695.39
/ea
Free Shipping & Returns

Key Features

Height
6-5/8"
Application
Commercial
Finish
Polished Chrome
Number of Holes
1
Faucet Type
Bathroom Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG116.201.AB.1T
Zoro #
G3625045
UPC #
611943474058
Country of Origin
United States

Dimensions

Height
6-5/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Connection Size
3/8" Compression
Spout Length
5 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
6 5/8 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
16"
Overall Width
2 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
5 1/2 in
Spout Height - Maximum
6 5/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Number of Holes
1
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type
Laminar
Flow Outlet Type - Faucet
Laminar
CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Laminar
ADA Compliant
Yes
Sensor Lead
Plug Connector
Ligature Resistant
No
Number of Handles
0
Mounting Type - Faucet
Deck
Mounting Hole Center to Center
Single Hole
Faucet Spout
Rigid
Commercial / Residential
Commercial
Body Material
Cast Brass
Valve Type
Metering
Series
HyTronic Traditional
Vandal Resistant Features
Vandal Resistant Outlet
Includes
Mounting Hardware
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Connection
3/8" Compression
Sensor Range
3 in to 13 in
Faucet Spout Shape
Mid Arc
Faucet Operation
Sensor
Battery Charger CEC Compliant
CEC Compliant
Amps
2 A
Voltage
6V DC
Drain Type
None
Residential / Commercial
Commercial
Mounting Type
Deck Mount
Power Source
Battery
Faucet Handle Type
None
Compliance
Certified to NSF/ANSI 61, Section 9 by CSA, California Health and Safety Code 116875 (AB1953-2006), Vermont Bill S.152, ADA ANSI/ICC A117.1
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Flow Rate
0.5 gpm
Features
Bluetooth Compatible
Type
Electronic
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Activation
Motion Sensor
Spout Reach
5 1/2 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Material of Construction
Brass
Sensor Type
Adjustable
Battery Type
CRP2
Outlet Type
Laminar Spray
Spout Shape
Arc
Sensor Range - Maximum
13 in
Flow Type
Spray
Water Supply Type
Single Tempered Line
For Location
Bathroom
Time Out
40 sec
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Temperature - Maximum
140 Degrees F
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Includes Drain
Drain Not Included
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Sensor Range - Minimum
3 in
Spout Style
Fixed
Temperature Control Method
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
0.5 gpm
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Inlet Connection Type
Compression

Description

Mid Arc,Chrome,Chicago Faucets,HyTronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.