This item is Discontinued.

No Product Image Available

Sensor Sink Faucet, Single Hole Mount, Polished chrome 1 Hole (Discontinued)

  • Mfr # EQ-C11A-31ABCP
  • Zoro # G6435541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQ-C11A-31ABCP
Zoro #
G6435541
UPC #
611943009595
Country of Origin
United States

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal-Proof, Non-Aerating, Spray
Item
Sink Faucet

Description

Sink Faucet,EQ Series,Single Hole Lavatory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.