Zoro Homepage

Sensor Sink Faucet, Single Hole Mount, Polished chrome 1 Hole

  • Mfr # EQ-A11A-63ABCP

  • Zoro # G6435593


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck Mount
Finish
Polished chrome
Flow Type
Vandal-Proof, Non-Aerating, Spray
Flow Rate - Maximum
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A11A-63ABCP
Zoro #
G6435593
UPC #
611943133665
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck Mount
Finish
Polished chrome
Item
Sink Faucet
Flow Type
Vandal-Proof, Non-Aerating, Spray
Flow Rate - Maximum
0.5 gpm
Operation Method
Sensor
Number of Mounting Holes
1

Description

Sink Faucet.Lavatory,EQ Series,LTPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.