Sensor Sink Faucet, Single Hole Mount, Polished chrome 1 Hole
- Mfr # EQ-C11A-61ABCP
- Zoro # G6435919
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Mounting Type
Deck Mount
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center to Center
Single Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ-C11A-61ABCP
- Zoro #
- G6435919
- UPC #
- 611943134112
- Country of Origin
- United States
Details
- Finish
- Polished chrome
- Mounting Type
- Deck Mount
- Number of Mounting Holes
- 1
- Flow Rate - Maximum
- 0.5 gpm
- Mounting Hole Center to Center
- Single Hole
- Item
- Sink Faucet
- Voltage
- DC
- Flow Type
- Vandal-Proof, Non-Aerating, Spray
- Operation Method
- Sensor
Description
Sink Faucet.Lavatory,EQ Series,No Mxr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.