Zoro Homepage

Short Pedal, Cold, Aluminum

  • Mfr # 625-158JKNF

  • Zoro # G2856296


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Finish
Aluminum
Material
Aluminum
For Use With
Chicago Faucets
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-158JKNF
Zoro #
G2856296
UPC #
611943458911
Country of Origin
United States

Dimensions

Overall Width
2 1/16 in
Overall Height
3 5/8 in
Overall Depth
3 5/8 in

Details

Fits Brand
Chicago Faucets
Finish
Aluminum
Material
Aluminum
For Use With
Chicago Faucets
Item
Foot Pedal
Material of Construction
Aluminum
Use With Water Temp.
Cold
For Use With Mfr. Model Number
625-ABCP
Faucet Finish
Aluminum
Product Type
Replacement Foot Pedal
Standards
Buy American Act Compliant
Handle Type
Foot Pedal
For Water Temperature
Cold
Legend Style
Text
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
625-ABCP
Legend Text
C
Part Type
Foot Pedals and Parts
Ligature Resistance
Not Ligature-Resistant
Connection Type
Slip
Includes Mixing Valve
Mixing Valve Not Included

Description

Foot Pedal, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 625-ABCP, Finish Polished, Overall Width 2 1/16 in, Use With Water Temp. Cold, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.