Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Pedal, Hot, Aluminum

  • Mfr # 625-058JKNF

  • Zoro # G3466671


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Finish
Aluminum
Material
Aluminum
Material of Construction
Aluminum
For Use With
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
625-058JKNF
Zoro #
G3466671
UPC #
611943446932
Country of Origin
United States

Dimensions

Overall Height
3 5/8 in
Overall Width
2 1/16 in
Overall Depth
3 5/8 in

Details

Fits Brand
Chicago Faucets
Finish
Aluminum
Material
Aluminum
Material of Construction
Aluminum
For Use With
Chicago Faucets
Item
Foot Pedal
For Use With Mfr. Model Number
625-ABCP
Use With Water Temp.
Hot
Faucet Finish
Aluminum
Product Type
Replacement Foot Pedal
Standards
Buy American Act Compliant
Handle Type
Foot Pedal
Compatible Series
Pedal Boxes
For Water Temperature
Hot
Compatible Brand
Chicago Faucets
Part Type
Foot Pedals and Parts
Compatible Manufacturer Part Number
625-ABCP
Legend Style
Text
Legend Text
H
Connection Type
Slip
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant

Description

Foot Pedal, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 625-ABCP, Finish Polished, Overall Width 2 1/16 in, Use With Water Temp. Hot, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.