Zoro Homepage

Shower Faucet, Square, Lever

  • Mfr # SH-TP5-04-000

  • Zoro # G512482087


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Showerhead Function
Single
Connection Size
1/2 in
Ligature-Resistant
Not Ligature-Resistant
Series
SH-TP
Trim Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-TP5-04-000
Zoro #
G512482087
UPC #
611943186777
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Fixed Showerhead Width
3 1/2 in

Details

Item
Shower Faucet
Showerhead Function
Single
Ligature-Resistant
Not Ligature-Resistant
Series
SH-TP
Trim Finish
Chrome-Plated
Connection Type
MNPT
Showerhead Material
Brass
Showerhead Spray Pattern
Regular
ADA Compliant
Not ADA Compliant
Product Type
Shower Faucets
Faucet Body Material
Brass
Showerhead Type
Wall Mounted
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1014
Fixed Showerhead Flow Rate
2 gpm

Description

Shower Faucet, Connection Size 1/2 in, MNPT, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Width 3 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, SH-TP Series, Showerhead Function Single, Showerhead Shape Square, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.