Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Square, Lever

  • Mfr # SH-TP6-04-000

  • Zoro # G612482079


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Showerhead Function
Single
Connection Size
1/2 in
Fixed Showerhead Flow Rate
2 gpm
Series
SH-TP
Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-TP6-04-000
Zoro #
G612482079
UPC #
611943186838
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Fixed Showerhead Width
3 1/2 in

Details

Item
Shower Faucet
Showerhead Function
Single
Fixed Showerhead Flow Rate
2 gpm
Series
SH-TP
Connection Type
MNPT
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1014
Trim Finish
Chrome-Plated
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets
Faucet Body Material
Brass
Showerhead Type
Wall Mounted
Showerhead Material
Brass

Description

Shower Faucet, Connection Size 1/2 in, MNPT, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Width 3 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, SH-TP Series, Showerhead Function Single, Showerhead Shape Square, Wall Mounted, Trim Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.