
Shower Faucet, Trumpet, Joystick
Mfr # SH-TP5-00-022
Zoro # G912482076
product price: $863.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Showerhead Function
Single
Showerhead Type
Handheld
ADA Compliant
Not ADA Compliant
Product Type
Shower Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-TP5-00-022
Zoro #
G912482076
UPC #
611943186715
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Handheld Showerhead Width
2 3/8 in
Details
Item
Shower Faucet
Showerhead Function
Single
Showerhead Type
Handheld
ADA Compliant
Not ADA Compliant
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Spray Pattern
Regular
Connection Type
MNPT
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1014
Series
SH-TP
Faucet Body Material
Brass
Showerhead Material
Plastic
Trim Finish
Chrome-Plated
Description
Shower Faucet, Connection Size 1/2 in, MNPT, Faucet Body Material Brass, Faucet Handle Type Joystick, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 2 3/8 in, Number of Handles 1, SH-TP Series, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.