Shower Faucet, Trumpet, Joystick

  • Mfr # SH-TP5-00-023

  • Zoro # G012482082


product price:  $980.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Showerhead Function
Single
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Not ADA Compliant
Handheld Showerhead Flow Rate
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-TP5-00-023
Zoro #
G012482082
UPC #
611943186739
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Handheld Showerhead Width
2 3/8 in

Details

Item
Shower Faucet
Showerhead Function
Single
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Not ADA Compliant
Handheld Showerhead Flow Rate
2.5 gpm
Faucet Body Material
Brass
Series
SH-TP
Showerhead Spray Pattern
Regular
Trim Finish
Chrome-Plated
Connection Type
MNPT
Product Type
Shower Faucets
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1014
Showerhead Type
Handheld
Showerhead Material
Plastic

Description

Shower Faucet, Connection Size 1/2 in, MNPT, Faucet Body Material Brass, Faucet Handle Type Joystick, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 2 3/8 in, Number of Handles 1, SH-TP Series, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.