Shower Faucet, Trumpet, Joystick

  • Mfr # SH-TP5-00-024

  • Zoro # G812482084


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Showerhead Function
Single
Connection Size
1/2 in
Product Type
Shower Faucets
Handheld Showerhead Width
2 3/8 in
Series
SH-TP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-TP5-00-024
Zoro #
G812482084
UPC #
611943186746
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Handheld Showerhead Width
2 3/8 in

Details

Item
Shower Faucet
Showerhead Function
Single
Product Type
Shower Faucets
Series
SH-TP
Showerhead Spray Pattern
Regular
Showerhead Material
Plastic
Connection Type
MNPT
Faucet Body Material
Brass
ADA Compliant
Not ADA Compliant
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Type
Handheld
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1014
Ligature-Resistant
Not Ligature-Resistant
Trim Finish
Chrome-Plated

Description

Shower Faucet, Connection Size 1/2 in, MNPT, Faucet Body Material Brass, Faucet Handle Type Joystick, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 2 3/8 in, Number of Handles 1, SH-TP Series, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.