Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Hose

  • Mfr # 1920-035KJKCP

  • Zoro # G012472618


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Stainless Steel
Product Type
Shower Hose
Compatible Product Type
Hoses
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-035KJKCP
Zoro #
G012472618
UPC #
611943187347
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Overall Height
70 in

Details

Item
Shower Hose
Finish
Chrome
Material
Stainless Steel
Product Type
Shower Hose
Compatible Product Type
Hoses
Connection Type
Female NPSM
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Auto-Drain(TM)

Description

Shower Hose, Connection Size 1/2 in, Female NPSM, Finish Chrome

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.