
Shower Hose
Mfr # 1920-135KJKCP
Zoro # G812472580
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Product Type
Shower Hose
Ligature-Resistant
Not Ligature-Resistant
Connection Type
Female NPSM
Compatible Product Type
Hoses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920-135KJKCP
Zoro #
G812472580
UPC #
611943187354
Country of Origin
United States
Dimensions
Overall Height
71 in
Connection Size
1/2 in
Details
Item
Shower Hose
Material
Vinyl
Product Type
Shower Hose
Ligature-Resistant
Not Ligature-Resistant
Connection Type
Female NPSM
Compatible Product Type
Hoses
Compatible Series
Auto-Drain(TM)
Description
Shower Hose, Connection Size 1/2 in, Female NPSM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.