Zoro Homepage

Shower Trim Kit

  • Mfr # SH-TK8-00-000

  • Zoro # G912648304


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
ANSI/ICC A117.1, Approved by the New York State Office of Mental Health
Compatible Series
Universal
Product Type
Shower Trim Kit
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-TK8-00-000
Zoro #
G912648304
UPC #
611943186616
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
8 in
Overall Height
8 in

Details

Material
Metal
Standards
ANSI/ICC A117.1, Approved by the New York State Office of Mental Health
Item
Shower Trim Kit
Compatible Series
Universal
Product Type
Shower Trim Kit
Ligature-Resistant
Ligature-Resistant
Compatible Product Type
Universal

Description

Shower Trim Kit, Connection Size Not Applicable, Not Applicable, Overall Height 8 in, Overall Length 8 in, Overall Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.