Zoro Homepage

Shower Valve

  • Mfr # 1921-VONF

  • Zoro # G316045648


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/4 in
Includes
Thermostatic/Pressure Balancing Cartridge
Includes Valve
Valve Included
Overall Width
5 1/4 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1921-VONF
Zoro #
G316045648
UPC #
611943187705
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Overall Width
5 1/4 in
Overall Height
5 1/4 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr (Finish); 5 yr (Cartridge); 5 yr (Faucet)

Details

Includes
Thermostatic/Pressure Balancing Cartridge
Includes Valve
Valve Included
Material
Brass
Item
Shower Valve
Compatible Mfr. Model Number
1920-XJKNF
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016/ASME A112.1016/CSA B125.16
Features
Thermostatic/Pressure Balancing with Auto-Drain(TM)
Includes Check Stop
Check Stop Included
Shower Valve Type
Pressure Balancing, Thermostatic
Connection Type
NPT
Includes Cartridge
Cartridge Included
Ligature-Resistant
Ligature-Resistant
Compatible Series
Universal
Compatible Manufacturer Part Number
1920-XJKNF
Compatible Product Type
Universal
Product Type
Shower Valve

Description

Shower Valve, Connection Size 1/2 in, NPT, Overall Height 5 1/4 in, Overall Length 5 1/4 in, Overall Width 5 1/4 in, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Thermostatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.