Shut Off Screw
Mfr # 240.753.00.1
Zoro # G0652741
product price: $8.29
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Metal
Finish
Black, Silver
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240.753.00.1
Zoro #
G0652741
UPC #
611943480196
Country of Origin
United States
Dimensions
Length (In.)
5 in
Size
2-3/8 in x 5 in x 1 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Metal
Finish
Black, Silver
Material of Construction
Metal
Standards
Buy American Act Compliant
Includes
Hex Wrench, Shut Off Screw
For Use With
HyTronic(R) Faucets
Item
Shut Off Screw
Body Material
Metal, Rubber, Stainless Steel
Type
Electronic Faucet
Product Type
Screw
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Thread Gender
Male
Compatible Manufacturer Part Number
116.103.AB.1T
Description
Shut Off Screw, Includes Hex Wrench, Shut Off Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.