Sill Faucet, Tee, 1/2" FNPT, 1, Cast Brass

  • Mfr # 952-12CP

  • Zoro # G3136621


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Polished Chrome
Material of Construction
Cast Brass
Standards
ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Includes
3/4 in Hose Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-12CP
Zoro #
G3136621
UPC #
611943183370
Country of Origin
United States

Dimensions

Connection Size
1/2" (F)NPT
Spout Length
2 3/8 in
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Spout Height
4 in
Water Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in
Overall Depth
5 in
Spout Height - Maximum
4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Material
Cast Brass
Finish
Polished Chrome
Material of Construction
Cast Brass
Standards
ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Includes
3/4 in Hose Outlet
Item
Low Arc Sill Faucet
Mounting Type - Faucet
Wall
Number of Handles
1
Faucet Finish
Chrome
Mounting Type
Wall
Connection
1/2" FNPT
Flow Rate
7 gpm
Replacement Cartridge
5UTV9
Faucet Spout
Rigid
Flow Outlet Type (Faucet)
Aerated
Faucet Spout Shape
Straight
Number of Holes
1
Handle Type
Wristblade
Mounting Type (Faucet)
Wall
Flow Outlet Type - Faucet
Laminar
ADA Compliant
No
Valve Type
Compression
Mounting Hole Center to Center
Single Hole
Faucet Handle Type
Blade
Body Material
Cast Brass
Faucet Type
Inside Sill Faucet
ADA Compliance
Not ADA Compliant
Water Inlet Connection Type
Female NPT
Faucet Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Valve Type - Faucets
Cold Cartridge
Faucet Handle Material
Metal
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
5 in
Replacement Cartridge Mfr. Model Number
217-XTLHJKABNF
Features
Removable Handle
Application
Commercial
Power Source
Manual
Handle Material
Cast Brass
Series
952
Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Female
Flow Rate - Maximum
7 gpm
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
1
Inlet Connection Type
NPT
Spout Shape
Straight
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
217-XTLHJKABNF
For Water Temperature
Cold
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Pressure - Maximum
125 psi
Product Type
Faucet
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line
Spout Style
Fixed

Description

Item Low Arc Sill Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.