Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle 1 Hole Bathroom Faucet, Chrome plated

  • Mfr # 2201-ABCP

  • Zoro # G1128517


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Flow Rate
2.2 gpm
Drain Type
2-1/8" Diameter Pop-Up Drain
CEC Compliant
Non CEC Compliant
Compliance
Buy American Act; ECAST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-ABCP
Zoro #
G1128517
UPC #
611943640804
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Spout Length
4-3/4"
Overall Height
23-1/8"
Diameter
2"

Details

Finish
Chrome plated
Flow Rate
2.2 gpm
Drain Type
2-1/8" Diameter Pop-Up Drain
CEC Compliant
Non CEC Compliant
Compliance
Buy American Act; ECAST
Features
Cartridge Lift On, Manual Shut Off, Short Stem for Exposed Caps, Left or Right Hand, Replaceable; 2-3/4" Lever, 3/8" Compression Flexible Stainless Steel Supply Hoses; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; Spout Height 2-3/8"
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Ceramic 1/4-Turn
Item
Bathroom Faucet
Residential / Commercial
Commercial
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Includes
*
Flow Outlet Type
Pressure Compensating Softflo Aerator
Replacement Cartridge
Mfr. No. 2300-XJKABNF
Green Environmental Attribute
Meets LEED Requirements
Type
Mechanical, Manual Faucet
Number of Handles
1
Number of Holes
1
Mounting
Deck Mounted
ADA Compliant
Yes
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Certification or Other Recognition
WaterSense Approved
Connection
3/8" Compression
Handle Type
(1) 2-3/4" Lever Handle
Faucet Spout
Integral Cast Brass
Handle Material
Metal
Faucet Operation
Single Handle
System of Measurement
Inch
Ligature Resistant
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.