Single Handle 4-1/2" Mount, 1 Hole Bathroom Faucet, Polished chrome

  • Mfr # 410-T41E64VPABCP

  • Zoro # G6435438


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Faucet Operation
Single Handle
Number of Handles
1
Number of Holes
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-T41E64VPABCP
Zoro #
G6435438
UPC #
611943136031
Country of Origin
United States

Details

Finish
Polished chrome
Item
Bathroom Faucet
Faucet Operation
Single Handle
Number of Handles
1
Number of Holes
1
ADA Compliant
Yes
Mounting Hole Center to Center
4-1/2"
Mounting Type
Deck Mount

Description

Mix Faucet,Hot/Cold,Single Hole,Thermostatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.