Zoro Homepage

Single Handle 4" Mount, Bathroom Faucet, Chrome plated

  • Mfr # 2201-4E37ABCP

  • Zoro # G1128480


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Width
6-1/8"
Finish
Chrome plated
Green Environmental Attribute
Meets LEED Requirements
Flow Rate
1.5 gpm
CEC Compliant
Non CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-4E37ABCP
Zoro #
G1128480
UPC #
611943580506
Country of Origin
United States

Dimensions

Width
6-1/8"
Diameter
2-1/4"
Spout Length
4-3/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Overall Height
22-1/2"

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.