Single Handle Sink Faucet, 4" Mount, Polished chrome (Discontinued)
- Mfr # EQ-C12A-31ABCP
- Zoro # G6435377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EQ-C12A-31ABCP
Zoro #
G6435377
UPC #
611943009618
Country of Origin
United States
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.5 gpm
Number of Handles
1
Flow Outlet Type
Vandal-Proof, Non-Aerating, Spray
Item
Sink Faucet
Description
Sink Faucet,Lavatory,EQ Series,Power Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.