Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle 8" Mount, Bathroom Faucet, Chrome plated

  • Mfr # 2200-8ABCP

  • Zoro # G1128465


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Width
10-1/8"
Finish
Chrome plated
Type
Mechanical, Manual Faucet
Includes
*
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-8ABCP
Zoro #
G1128465
UPC #
611943640750
Country of Origin
United States

Dimensions

Width
10-1/8"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Overall Height
22-1/2"
Diameter
2-1/4"
Spout Length
4-3/4"

Details

Finish
Chrome plated
Type
Mechanical, Manual Faucet
Includes
*
Ligature Resistant
No
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Temp. Control
40 Degrees to 140 Degrees F
Faucet Operation
Single Handle
Features
2.2 GPM (8.3 L/min) Pressure Compensating Softflo Aerator; 3/8" Compression Flexible Stainless Steel Supply Hoses; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; Spout Height 3"
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Connection
3/8" Compression
Number of Handles
1
Mounting
Deck Mounted
System of Measurement
Inch
Replacement Cartridge
Mfr. No. 2300-XJKABNF
Mounting Hole Center to Center
8"
Green Environmental Attribute
Meets LEED Requirements
ADA Compliant
Yes
Item
Bathroom Faucet
Handle Material
Metal
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Ceramic Cartridge
Flow Rate
2.2 gpm
CEC Compliant
Non CEC Compliant
Faucet Spout
Integral Cast Brass
Handle Type
(1) 2-3/4" Lever Handle
Flow Outlet Type
Aerator
Compliance
Buy American Act; ECAST
Residential / Commercial
Commercial

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.