Zoro Homepage

Single Handle Single Sink Faucet, Chrome plated 1 Hole

  • Mfr # 332-DJ13ABCP

  • Zoro # G1129296


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Width
12-7/8"
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-DJ13ABCP
Zoro #
G1129296
UPC #
611943571207
Country of Origin
United States

Dimensions

Width
12-7/8"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Diameter
2-1/8"
Overall Height
5-1/8"
Spout Length
6"

Details

Faucet Operation
Single Handle
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Handle Material
Metal
Number of Handles
1
Flow Outlet Type
Pressure Compensating Softflo Aerator
Item
Single Sink Faucet
Valve Type
Quaturn
Temp. Control
40 Degrees to 140 Degrees F
Green Certification or Other Recognition
WaterSense Approved
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Environmental Attribute
Meets LEED Requirements
Compliance
Buy American Act; ECAST
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Residential / Commercial
Commercial
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 1/2" NPT Female Thread Inlet with Integral Wall Flange; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; Spout Height 3-5/8"
Mounting
Wall Mounted
Faucet Spout
Double Jointed Swing
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Type
Mechanical; Glass and Pot Fillers
Connection
1/2" FNPT
System of Measurement
Inch

Description

Item Single Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.