Zoro Homepage

Single Handle Single Sink Faucet, Chrome plated 1 Hole

  • Mfr # 332-DJ18E1ABCP

  • Zoro # G1129311


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Width
17-3/4"
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-DJ18E1ABCP
Zoro #
G1129311
UPC #
611943571221
Country of Origin
United States

Dimensions

Width
17-3/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Overall Height
5-1/8"
Diameter
2-1/8"
Spout Length
6"

Details

Faucet Operation
Single Handle
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
7.0 gpm
Handle Material
Metal
Number of Handles
1
Flow Outlet Type
Full Flow
Item
Single Sink Faucet
Valve Type
Quaturn
Type
Mechanical; Glass and Pot Fillers
Residential / Commercial
Commercial
Mounting
Wall Mounted
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Features
Full Flow Quixtop Outlet with Single Screen Design, Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi, Spout Height 3-7/8"
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Compliance
Buy American Act; ECAST
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Green Environmental Attribute
Meets LEED Requirements
Faucet Spout
Double Jointed Swing
Connection
1/2" FNPT
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF

Description

Item Single Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.