Zoro Homepage

Single Handle Straight Stop, Chrome plated

  • Mfr # 375-ABCP

  • Zoro # G1131229


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
1
Width
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-ABCP
Zoro #
G1131229
UPC #
611943549633
Country of Origin
United States

Dimensions

Width
1-3/8"
Overall Length
3-1/4 in
Overall Height
2-3/8 in

Details

Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
1
Item
Straight Stop
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Valve Type
Slow Compression
Features
3" Cross Handle, Eight-Point Tapered Broach; Cartridge 360 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 217-XTLHJKABNF/217-XTRHJKABNF
Temp. Control
40 Degrees to 140 Degrees F
Green Environmental Attribute
Meets LEED Requirements
Connection
3/4 in FNPT x 3/4 in FNPT
Type
Mechanical Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Application
Commercial
Installation Type
Straight
Operation Method
Single Handle
Flow Rate - Maximum
7.0 gpm

Description

Item Straight Stop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.