Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Straight Stop Fitting With Loose Key, Chrome plated

  • Mfr # 375-LKABCP

  • Zoro # G1131238


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
T-handle
Handle Material
Metal
Number of Handles
1
Replacement Cartridge
Mfr. No. 217-XTLHJKABNF/217-XTRHJKABNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-LKABCP
Zoro #
G1131238
UPC #
611943475161
Country of Origin
United States

Dimensions

Overall Height
2-1/4 in
Overall Length
3-1/4 in

Details

Finish
Chrome plated
Handle Type
T-handle
Handle Material
Metal
Number of Handles
1
Item
Straight Stop Fitting With Loose Key
Replacement Cartridge
Mfr. No. 217-XTLHJKABNF/217-XTRHJKABNF
Connection
3/4 in FNPT x 3/4 in FNPT
Green Certification or Other Recognition
WaterSense Approved
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Valve Type
Slow Compression
Temp. Control
40 Degrees to 140 Degrees F
Green Environmental Attribute
Meets LEED Requirements
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA
Type
Mechanical Faucet
Features
Cartridge 360 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; Stop with 3/4" Inlet, 2-1/4" Tee Handle, Tapered Square Broach; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
Application
Commercial
Installation Type
Straight
Flow Rate - Maximum
7.0 gpm
Operation Method
Single Handle
Flow Type
Threaded

Description

Item Straight Stop Fitting With Loose Key

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.