Single Handle Tin Lined Pure Water Faucet, Chrome plated
Mfr # 970-CTF
Zoro # G1140660
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
Vandal-Proof 2-1/2 in Cross Handle, Eight-Point Tapered Broach
Handle Material
Metal
Number of Handles
1
Green Environmental Attribute
Meets LEED Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970-CTF
Zoro #
G1140660
UPC #
611943186760
Country of Origin
United States
Dimensions
Spout Length
5-3/8"
Diameter
2-1/8"
Overall Height
10-1/2''
Description
Item Tin Lined Pure Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.