Zoro Homepage

Single Handle Tin Lined Pure Water Faucet, Chrome plated

  • Mfr # 972-CTF

  • Zoro # G1141415


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
Vandal-Proof 2-1/2 in Cross Handle, Eight-Point Tapered Broach and DW Button
Handle Material
Metal
Number of Handles
1
Type
Mechanical Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972-CTF
Zoro #
G1141415
UPC #
611943187163
Country of Origin
United States

Dimensions

Diameter
2-1/8" Flange
Spout Length
2"
Width
4-1/8"
Overall Height
6-1/2 in

Details

Finish
Chrome plated
Handle Type
Vandal-Proof 2-1/2 in Cross Handle, Eight-Point Tapered Broach and DW Button
Handle Material
Metal
Number of Handles
1
Item
Tin Lined Pure Water Faucet
Type
Mechanical Faucet
Fastener Finish
Chrome Plated
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Connection
1/2 in NPT
System of Measurement
Inch
Replacement Cartridge
Mfr. No. 826-XJKNF
Green Environmental Attribute
Meets LEED Requirements
Valve Type
Self-Closing Cartridge, Cam and Cap Design
Green Certification or Other Recognition
WaterSense Approved
Temp. Control
40 Degrees to 140 Degrees F
Flow Rate - Maximum
4 gpm
Operation Method
Manual
Number of Outlets
1
Flow Pattern
90 Degree
Flow Type
Full Flow
Application
Commercial
Installation Type
Wall Mounted
Standards
Buy American Act; ECAST

Description

Tin Lined Pure Water Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.