This item is Discontinued.

Chicago Faucet Single Handle Vandal Proof Single Inlet Cold Water, Chrome plated 1 Hole 928-VRLHCP

Single Handle Vandal Proof Single Inlet Cold Water, Chrome plated 1 Hole (Discontinued)

  • Mfr # 928-VRLHCP
  • Zoro # G1140450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928-VRLHCP
Zoro #
G1140450
UPC #
611943263621
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Diameter
15/16"
Spout Length
6"
Overall Height
15-1/8"

Details

Faucet Operation
Single Handle
Number of Holes
1
Handle Type
Vandal Proof 2-1/2" Cross Handle, Eight-Point Tapered Broach
Finish
Chrome plated
Flow Rate
4.0 gpm
Handle Material
Metal
Number of Handles
1
Flow Outlet Type
Full Flow Serrated Nozzle
Item
Vandal Proof Single Inlet Cold Water
Mounting
Deck Mounted
Compliance
Buy American Act
Temp. Control
40 Degrees to 140 Degrees F
System of Measurement
Inch
Residential / Commercial
Commercial
Type
Mechanical Faucet
Valve Type
Slow Compression
Replacement Cartridge
Mfr. No. 217-XTLHJKNF/217-XTRHJKNF
Standards
ASME A112.18.1/CSA B125.1
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
Full Flow Laboratory Serrated Nozzle; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; All Threaded Connections Factory Assembled; Anti-Rotational Body Deck Pin to Prevent Turning; Operating Pressure Rating 20-125 psi
Green Environmental Attribute
Meets LEED Requirements
Connection
1/2" NPSM
Faucet Spout
Rigid Gooseneck
Fastener Finish
Chrome Plated
Green Certification or Other Recognition
WaterSense Approved

Description

Item Vandal Proof Single Inlet Cold Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.