Single Handle Wok Filler - 20In Overall Length, Chrome plated 1 Hole

  • Mfr # 334-DJ21ABCP

  • Zoro # G1130346


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
(1) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
334-DJ21ABCP
Zoro #
G1130346
UPC #
611943549251
Country of Origin
United States

Dimensions

Spout Length
21"
Overall Length
29-1/4"
Diameter
2"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty

Details

Faucet Operation
Single Handle
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
(1) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Flow Rate
7.0 gpm
Item
Wok Filler - 20In Overall Length
Handle Material
Metal
Flow Outlet Type
Full Flow
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Valve Type
Quaturn
Connection
1/2" NPSM
Residential / Commercial
Commercial
Type
Mechanical; Glass and Pot Fillers
Faucet Spout
Double Jointed Swing
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Compliance
Buy American Act; ECAST
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Mounting
Wall Mounted
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable, Full Flow Quixtop Outlet with Single Screen Design, 1/2" NPSM Male Inlet with Wall Flange, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
Number of Handles
1
Green Certification or Other Recognition
WaterSense Approved

Description

Item Wok Filler - 20In Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.