Single Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 332-XKABCP
Zoro # G1129969
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332-XKABCP
Zoro #
G1129969
UPC #
611943571252
Country of Origin
United States
Details
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Handle Type
Lever
Finish
Chrome plated
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Single Sink Faucet
Description
Item Single Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.