Zoro Homepage

Single Supply Sink Faucet

  • Mfr # 332-ABCP

  • Zoro # G0599028


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Sink Faucet
Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1
Flow Rate
2.2 gpm
Flow Rate - Maximum
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-ABCP
Zoro #
G0599028
UPC #
611943475147
Country of Origin
United States

Details

Sub-Category
Sink Faucet
Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1
Item
Single Supply Sink Faucet
Flow Rate
2.2 gpm
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet

Description

Item Single Supply Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.