Single Supply Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 332-DJ26ABCP
Zoro # G1129348
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332-DJ26ABCP
Zoro #
G1129348
UPC #
611943549244
Country of Origin
United States
Details
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
7 gpm
Flow Outlet Type
Full Flow
Item
Single Supply Sink Faucet
Flow Rate - Maximum
7 gpm
Product Type
Faucet
Description
Item Single Supply Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.