Zoro Homepage
This item is Discontinued.
Chicago Faucet Sleeve 433-046JKRBF

Sleeve (Discontinued)

  • Mfr # 433-046JKRBF
  • Zoro # G3495326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-046JKRBF
Zoro #
G3495326
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
13/16

Details

Sub-Category
Stems and Cartridges
Finish
Brass
Material
Brass
Type
Faucet Cartridge
For Use With
Naiad Cartridges
Material of Construction
Brass
Item
Cartridge Sleeve
Faucet Finish
Brass

Description

Cartridge Sleeve, Material of Construction Brass, For Use With Naiad Cartridges, Finish Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.