Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar, 24"

  • Mfr # 9800-124CP

  • Zoro # G813038488


product price: $79.39
/ea
Free Shipping & Returns

Key Features

For Use With
Shower Hand Sprays
Finish
Chrome Plated
Includes
Anchors, Wood Screws
Size
24 in
Features
Not Vandal Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9800-124CP
Zoro #
G813038488
UPC #
611943187781
Country of Origin
China

Dimensions

Size
24 in
Overall Length
26 in
Bar Diameter
3/4 in
Bar Length
24 in

Details

Item
Slide Bar
For Use With
Shower Hand Sprays
Finish
Chrome Plated
Includes
Anchors, Wood Screws
Features
Not Vandal Proof
Compatible Mfr. Model Number
151 series; SH-PB1 series; SH-PB4 series; SH-PB5 series; SH-TP1 series; SH-TP2 series; SH-TP4 series; SH-TP5 series; SH-TP6 series; SH-TP7 series
ADA Compliant
No
Weight Capacity
1 lb
Center to Center Hole Distance
24 in
Mount Orientation
Left Hand, Right Hand
Bar Style
Straight
Degree of Bar Angle
90 Degrees
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel

Description

Slide Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Chrome Plated, Bar Diameter 3/4 in, Bar Length 24 in, Overall Length 26 in, Weight Capacity 1 lb, ADA Compliant No, Degree of Bar Angle 90 Degrees , Center to Center Hole Distance 24 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Features Not Vandal Proof, Includes Anchors, Wood Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.